Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Graphic, School Crossing Symbol, 30x30, TM301K TM301K

Graphic, School Crossing Symbol, 30x30, TM301K (Discontinued)

  • Mfr # TM301K
  • Zoro # G5077920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM301K
Zoro #
G5077920
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
Graphic,School Crossing Symbol,30x30
Sign Material
Aluminum
Sign Mounting Style
Post
UV Resistant
Yes
Double-Sided
No
Sign Shape
Pentagon
Sign Background Color
Yellow
Color
Black, Yellow
Type
Tow Away
Standards
MUTCD Compliant
Legend Color
Black
Symbol
Pedestrian Crossing
Printed Language
English
Indoor/Outdoor Usage
Outdoor
Legend Style
Graphic Only

Description

Graphic,School Crossing Symbol,30x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.