
Grit Cleat Tape Vinyl Proprietary Grit Size, Yellow, 6" W x 24" L
Mfr # AGT39CAU
Zoro # G5799620
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Width
6"
Length
24"
Material
Vinyl
Color
Yellow
Grit Size
Proprietary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGT39CAU
Zoro #
G5799620
UPC #
-
Country of Origin
United States
Dimensions
Width
6"
Length
24"
Grit Size
Proprietary
Details
Item
Grit Cleat Tape
Material
Vinyl
Color
Yellow
Pattern
Solid
Legend
Caution
Description
Grit Cleats,6 In.x24 In.,Caution, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.