Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicap Parking Sign, 8-3/4 in W, 5-3/4 in H, Pvc

  • Mfr # VS8W

  • Zoro # G9389812


product price: $11.85
/ea

Key Features

Width
8-3/4 in
Height
5-3/4 in
Sign Material
Pvc
Operating Temp. Range
Up to 190°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS8W
Zoro #
G9389812
UPC #
887481095608
Country of Origin
United States

Dimensions

Width
8-3/4 in
Height
5-3/4 in

Details

Item
Handicap Parking Sign
Sign Material
Pvc
Operating Temp. Range
Up to 190°F

Description

Handicapped Sign,3-View

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.