Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicapped Entrance Braille Sign, ADA17WBL

  • Mfr # ADA17WBL

  • Zoro # G9454888


product price: $54.39
/ea

Key Features

Legend
Entrance
Sign Material
Plastic
Height
8 in
Sign Mounting Style
Wall
Printed Language
Braille, English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA17WBL
Zoro #
G9454888
UPC #
88748100161
Country of Origin
United States

Dimensions

Height
8 in

Details

Item
Handicapped Entrance Braille Sign
Legend
Entrance
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
Braille, English
Legend Style
Message & Graphic
Sign Background Color
Blue
Symbol
Handicap Symbol
Legend Color
White
Type
ADA Traffic & Parking; ADA Traffic & Parking

Description

Handicapped Entrance Braille Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.