Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicap Parking Sign, 12 in W, 18 in H, Aluminum

  • Mfr # TM154J

  • Zoro # G9455028


product price: $34.15
/ea

Key Features

Width
12 in
Height
18 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM154J
Zoro #
G9455028
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in

Details

Item
Handicap Parking Sign
Sign Material
Aluminum

Description

Sign,Handc Parking (Double Arrow) Traff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.