Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicapped Parking Permit Required Sign, TM84G

  • Mfr # TM84G

  • Zoro # G9455140


product price: $22.19
/ea

Key Features

Legend
Handicapped Parking Permit Required
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
White, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM84G
Zoro #
G9455140
UPC #
887481093550
Country of Origin
United States

Dimensions

Thickness
0.04in

Details

Item
Handicap Parking Sign
Legend
Handicapped Parking Permit Required
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
White, Blue
Double Sided
No
Legend Color
Blue
Standards
ADA

Description

Handicapped Parking Permit Required Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.