Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicapped Parking, TM146J

  • Mfr # TM146J

  • Zoro # G5182482


product price: $33.55
/ea

Key Features

Legend
Handicapped Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM146J
Zoro #
G5182482
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
Handicap Parking Sign
Legend
Handicapped Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Double Sided
No
Standards
MUTCD Compliant
Color
White, Blue
Legend Style
Message & Graphic
Subject Matter
ADA Traffic & Parking
Legend Color
Blue
Symbol
Handicap Symbol

Description

Handicapped Parking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.