Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicapped Vehicle Parking Sign, TM10H

  • Mfr # TM10H

  • Zoro # G9455183


product price: $29.59
/ea

Key Features

Legend
Handicapped Vehicle Parking
Height
18 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM10H
Zoro #
G9455183
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Thickness
0.063 in

Details

Item
Handicap Parking Sign
Legend
Handicapped Vehicle Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Non-Reflective
UV Resistant
Yes
Double Sided
No
Legend Style
Message & Graphic
Subject Matter
ADA Traffic & Parking
Symbol
Handicap Symbol
Color
Blue, White

Description

Handicapped Vehicle Parking Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.