Zoro Homepage

Hazardous Materials Shipping Labels, Emp

  • Mfr # DL168AL

  • Zoro # G7583729


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Pressure Sensitive Paper
Legend
Empty
Labels per Roll
500
Size
6 x 6
Height (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL168AL
Zoro #
G7583729
UPC #
-
Country of Origin
United States

Dimensions

Size
6 x 6
Height (In.)
6
Width (In.)
6

Details

Item
Hazardous Materials Shipping Labels,Emp
Material
Pressure Sensitive Paper
Legend
Empty
Labels per Roll
500
Specifications
DOT 49 CFR 172
Message Type
DOT Shipping Label

Description

Hazardous Materials Shipping Labels,Emp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.