Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Materials System Labels, Pk5, HMS8P

  • Mfr # HMS8P

  • Zoro # G9455962


product price: $25.29
/pk 5, $5.06/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
8"
Height
8"
Language
English
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS8P
Zoro #
G9455962
UPC #
887481055923
Country of Origin
United States

Dimensions

Width
8"
Height
8"

Details

Material
Pressure Sensitive Vinyl
Language
English
Shape
Square
Mounting Style
Adhesive-Backed
Legend
Hazardous Materials Systems
Background Color
Black, Blue, Red, Yellow, White
Item
Hazardous Materials System Labels,PK5

Description

Hazardous Materials System Labels,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.