Zoro Homepage

Hazardous Materials System Labels, Pk5, Width: 15"

  • Mfr # HMS15P

  • Zoro # G9455743


product price: $55.49
/pk 5, $11.10/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
15"
Height
15"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS15P
Zoro #
G9455743
UPC #
88748105588
Country of Origin
United States

Dimensions

Width
15"
Height
15"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Shape
Square
Mounting Style
Adhesive-Backed
Legend
Hazardous Materials Systems
Background Color
Black, Blue, Red, Yellow, White
Item
Hazardous Materials System Labels,PK5

Description

Hazardous Materials System Labels,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.