Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Waste Material Sto Sign, CAUTION, Aluminum, 14 in Width, 10 in Height

  • Mfr # C508AB

  • Zoro # G9455901


product price: $19.85
/ea

Key Features

Header
CAUTION
Legend
HAZARDOUS WASTE MATERIAL STORAGE ONLY NO SMOKING OPEN FLAMES OR OPEN LIGHTS IN THIS AREA EACH ITEM MUST HAVE A DISPOSAL TAG ATTACHED
Material
Aluminum
Height
10 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C508AB
Zoro #
G9455901
UPC #
88748101208
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Hazardous Waste Material Sto Sign
Header
CAUTION
Legend
HAZARDOUS WASTE MATERIAL STORAGE ONLY NO SMOKING OPEN FLAMES OR OPEN LIGHTS IN THIS AREA EACH ITEM MUST HAVE A DISPOSAL TAG ATTACHED
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
Up to 150°F
Features
Good Chemical Resistance

Description

Hazardous Waste Material Sto Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.