Zoro Homepage

Hazcom12 Ghs Poster - Spanish

  • Mfr # PST129SP

  • Zoro # G9455798


product price: $32.19
/ea

Key Features

Material
Poster Paper
Width
24"
Height
18"
Subject Matter
Hazard Communication
Language
Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST129SP
Zoro #
G9455798
UPC #
88748110536
Country of Origin
United States

Dimensions

Width
24"
Height
18"

Details

Material
Poster Paper
Subject Matter
Hazard Communication
Language
Spanish
Color
Black, White, Red
Background Color
Black, Red, White
Item
Hazcom12 Ghs Poster - Spanish

Description

Hazcom12 Ghs Poster - Spanish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.