Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc High Intensity Numbers 2.5" 0-9 HIN252

High Intensity Numbers 2.5" 0-9 (Discontinued)

  • Mfr # HIN252
  • Zoro # G9456349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIN252
Zoro #
G9456349
UPC #
88748110078
Country of Origin
United States

Dimensions

Character Height
2.5 in

Details

Item
High Visibility Number
Material
Pressure Sensitive Vinyl
Color
Yellow; Black
Character
2

Description

Number,2,2.5 In.,High Visibility,Yllw Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.