Zoro Homepage

High Voltage Keep Out

  • Mfr # D139RB

  • Zoro # G9456848


product price: $10.25
/ea

Key Features

Header
Danger
Legend
High Voltage Keep Out
Material
Plastic
Height
10 in
Standards
OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D139RB
Zoro #
G9456848
UPC #
887481021805
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Sign,High Voltage Keep Out
Header
Danger
Legend
High Voltage Keep Out
Material
Plastic
Standards
OSHA 29 CFR 1910.145
Legend Style
Message Only
Language
English
Legend Color
Black
Background Color
White
Features
Chemical-Resistant, Graffitiproof, UV-Resistant

Description

Sign,High Voltage Keep Out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.