Hot Dot Placard Sign, Pk50
Mfr # DL76TB50
Zoro # G9457292
product price: $48.79
/pk 50, $0.98/eaKey Features
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172
Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL76TB50
Zoro #
G9457292
UPC #
88748113341
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Hot Dot Placard Sign,PK50
Legend
Hot
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172
Legend Color
Black
Background Color
White
Language
English
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Hot Dot Placard Sign,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.