Hot Water Pressure Sensitive, Pk25, A1136Y

  • Mfr # A1136Y

  • Zoro # G9457469


product price: $27.19
/pk 25, $1.09/ea

Key Features

Height
2in
Length
14in
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1136Y
Zoro #
G9457469
UPC #
887481001036
Country of Origin
United States

Dimensions

Height
2in
Length
14in

Details

Item
Pipemarker,Hot Water Press Sens,PK25
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
6in

Description

Pipemarker,Hot Water Press Sens,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.