Anti Skid Heavy Duty Grit Tape Vinyl Proprietary Grit Size, Black, 24" W x 60 ft. L (Discontinued)
- Mfr # AGHD2460
- Zoro # G5800214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGHD2460
Zoro #
G5800214
UPC #
-
Country of Origin
United States
Dimensions
Length
60 ft.
Width
24"
Grit Size
Proprietary
Details
Item
Anti Skid Heavy Duty Grit Tape
Color
Black
Material
Vinyl
Pattern
Solid
Description
Hvy Duty Grit 24 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.