Anti Skid Heavy Duty Grit Tape Vinyl Proprietary Grit Size, Black, 3/4" W x 60 ft. L (Discontinued)
- Mfr # AGHD7560
- Zoro # G5797959
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGHD7560
Zoro #
G5797959
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Length
60 ft.
Grit Size
Proprietary
Details
Item
Anti Skid Heavy Duty Grit Tape
Material
Vinyl
Color
Black
Pattern
Solid
Description
Hvy Duty Grit 3/4 In.x 60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.