Anti Skid Heavy Duty Grit Tape Vinyl Proprietary Grit Size, Black, 4" W x 60 ft. L
Mfr # AGHD460
Zoro # G5799751
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Length
60 ft.
Material
Vinyl
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGHD460
Zoro #
G5799751
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Length
60 ft.
Grit Size
Proprietary
Details
Item
Anti Skid Heavy Duty Grit Tape
Material
Vinyl
Color
Black
Pattern
Solid
Description
Hvy Duty Grit 4 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.