Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imo Directional Arrow Straight Sign, IMO208P

  • Mfr # IMO208P

  • Zoro # G9457703


product price: $7.19
/ea

Key Features

Width
6 in
Height
6 in
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMO208P
Zoro #
G9457703
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Item
Imo Directional Arrow Straight Sign
Sign Material
Glow Vinyl Laminated
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance

Description

Imo Directional Arrow Straight Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.