Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imo, Symbol, Smoke Detector, 6X6, Glow Rigid Laminated, IMO110R

  • Mfr # IMO110R

  • Zoro # G9457819


product price: $8.75
/ea

Key Features

Sign Material
Plastic
Length
6 in
Width
6 in
Thickness
0.05 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMO110R
Zoro #
G9457819
UPC #
88748105633
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in
Thickness
0.05 in

Details

Item
Symbol,Imo11,Smoke Detector
Sign Material
Plastic
UV Resistant
Yes
Sign Shape
Square
Glow-in-the-Dark
Yes
Color
Red; Glow Yellow
Symbol
Smoke Detector

Description

Symbol,Imo11,Smoke Detector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.