Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc In Case Of Fire Assembly Point Is Sign, 5 in Height, 14 in Width, Glow Rigid GL315R

In Case Of Fire Assembly Point Is Sign, 5 in Height, 14 in Width, Glow Rigid (Discontinued)

  • Mfr # GL315R
  • Zoro # G9457959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL315R
Zoro #
G9457959
UPC #
88748105361
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in

Details

Item
In Case Of Fire Assembly Point Is Sign
Sign Material
Glow Rigid
Operating Temp. Range
Up to 183°F
Mounting
Yes
Features
Good Chemical Resistance
Application
Indoor/Outdoor

Description

In Case Of Fire Assembly Point Is Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.