Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In Case Of Fire Break Glass Sign

  • Mfr # M40P

  • Zoro # G9457968


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Material
Pressure Sensitive Vinyl
Width
5"
Height
1-3/4"
Language
English
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40P
Zoro #
G9457968
UPC #
887481064642
Country of Origin
United States

Dimensions

Width
5"
Height
1-3/4"

Details

Material
Pressure Sensitive Vinyl
Language
English
Color
Red
Mounting Style
Adhesive-Backed
Legend
In Case of Fire - Break Glass
Background Color
White, Red
Legend/Background Color
White
Item
In Case Of Fire Break Glass Sign

Description

In Case Of Fire Break Glass Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.