Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc In Case Of Fire Do Not Use, 14X10, 14 in Height, 10 in Width, Glow Rigid GL34RB

In Case Of Fire Do Not Use, 14X10, 14 in Height, 10 in Width, Glow Rigid (Discontinued)

  • Mfr # GL34RB
  • Zoro # G9384249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL34RB
Zoro #
G9384249
UPC #
887481053790
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
In Case Of Fire Do Not Use,14X10
Sign Material
Glow Rigid
Operating Temp. Range
Up to 183°F
Application
Indoor/Outdoor
Features
Good Chemical Resistance
Mounting
Yes

Description

In Case Of Fire Do Not Use,14X10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.