Zoro Homepage

In Out Engraved Office Occupancy Sign, EN306BL

  • Mfr # EN306BL

  • Zoro # G9458053


product price: $57.45
/ea

Key Features

Legend
In/Out
Sign Material
Plastic
Height
2 in
Sign Mounting Style
Wall
Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN306BL
Zoro #
G9458053
UPC #
88748104410
Country of Origin
United States

Dimensions

Height
2 in

Details

Item
In Out Engraved Office Occupancy Sign
Legend
In/Out
Sign Material
Plastic
Sign Mounting Style
Wall
Legend Color
White
Printed Language
English
Legend Style
Message Only
Sign Background Color
Blue
Type
Office Marking; Office Marking

Description

In Out Engraved Office Occupancy Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.