Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In Out Engraved Office Occupancy Sign, EN306GY

  • Mfr # EN306GY

  • Zoro # G9458047


product price: $60.99
/ea

Key Features

Legend
IN OUT
Sign Material
Gravoply (Engraved)
Size
2 in x 10 in
Sign Mounting Style
Wall Mount
Operating Temp. Range
Up to 200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN306GY
Zoro #
G9458047
UPC #
88748104412
Country of Origin
United States

Dimensions

Size
2 in x 10 in

Details

Item
In Out Engraved Office Occupancy Sign
Legend
IN OUT
Sign Material
Gravoply (Engraved)
Sign Mounting Style
Wall Mount
Operating Temp. Range
Up to 200°F
Color
Gray
Indoor/Outdoor Usage
Indoor

Description

In Out Engraved Office Occupancy Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.