Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In Out Engraved Office Occupancy Sign, EN306R

  • Mfr # EN306R

  • Zoro # G9458010


product price: $60.99
/ea

Key Features

Legend
In/Out
Sign Material
Gravoply
Height
2 in
Width
10 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN306R
Zoro #
G9458010
UPC #
88748104413
Country of Origin
United States

Dimensions

Height
2 in
Width
10 in

Details

Item
In Out Engraved Office Occupancy Sign
Legend
In/Out
Sign Material
Gravoply
Color
Red
Operating Temp. Range
Up to 200°F
Indoor/Outdoor Usage
Indoor

Description

In Out Engraved Office Occupancy Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.