Zoro Homepage

Individual Character Stencil 12" Letter Set, Pk28

  • Mfr # PML12

  • Zoro # G9458141


product price: $377.99
/pk 28, $13.50/ea
Free Shipping & Returns

Key Features

Character Height
12 in
Overall Height
16 in
Thickness
0.06 in
Stencil Character
Complete Alphabet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML12
Zoro #
G9458141
UPC #
88748107802
Country of Origin
United States

Dimensions

Character Height
12 in
Overall Height
16 in
Thickness
0.06 in

Details

Item
Stencil,Letter Set,A-Z,2 Blanks,12",PK28
Stencil Character
Complete Alphabet

Description

Stencil,Letter Set,A-Z,2 Blanks,12 In.,PK28, Package Quantity 28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.