Zoro Homepage

Individual Character Stencil 12" Number Set, PMC12-1

  • Mfr # PMC12-1

  • Zoro # G9458132


product price: $21.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC12-1
Zoro #
G9458132
UPC #
88748107623
Country of Origin
United States

Details

Item
Stencil,Number 1,12"

Description

Stencil,Number 1,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.