Zoro Homepage

Individual Character Stencil 36" Number Set, PMC36-M

  • Mfr # PMC36-M

  • Zoro # G9459149


product price: $38.25
/ea

Key Features

Overall Height
36 in
Material
Polyethylene
Thickness
0.06 in
Stencil Character
M
Stencil Application
Use On Pavements, Walls, Floors, Pipes and Columns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC36-M
Zoro #
G9459149
UPC #
88748107716
Country of Origin
United States

Dimensions

Overall Height
36 in
Thickness
0.06 in

Details

Item
Stencil,Letter M,36"
Material
Polyethylene
Stencil Character
M
Stencil Application
Use On Pavements, Walls, Floors, Pipes and Columns

Description

Stencil,Letter M,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.