Zoro Homepage

Individual Character Stencil 8" Letter Set, Pk28

  • Mfr # PML8

  • Zoro # G9459499


product price: $285.99
/pk 28, $10.21/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Material
Polyethylene
Overall Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML8
Zoro #
G9459499
UPC #
88748107806
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Width
8 in
Thickness
0.06 in

Details

Item
Stencil,Letter Set,A-Z,2 Blanks,8"
Material
Polyethylene

Description

Stencil,Letter Set,A-Z,2 Blanks,8 In., Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.