Zoro Homepage

Inhalation Hazard 2 Dot Placard Sign, Pk50

  • Mfr # DL105TB50

  • Zoro # G9460372


product price: $46.39
/pk 50, $0.93/ea

Key Features

Legend
Inhalation Hazard 2
Material
Pressure Sensitive Vinyl
Height
10 in
Width
10 in
Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL105TB50
Zoro #
G9460372
UPC #
88748111837
Country of Origin
United States

Dimensions

Height
10 in
Width
10 in

Details

Item
Inhalation Hzard 2 Dot Placard Sign,PK50
Legend
Inhalation Hazard 2
Material
Pressure Sensitive Vinyl
Legend Color
White
Language
English
Background Color
Black
Features
Waterproof, Chemical Resistant, Graffiti Proof

Description

Inhalation Hzard 2 Dot Placard Sign,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.