Inhalation Hazard 6 Dot Placard Sign, Pk10
Mfr # DL135TB10
Zoro # G9460479
product price: $12.65
/pk 10, $1.27/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL135TB10
Zoro #
G9460479
UPC #
88748112080
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Inh Hazard 6 Dot Placard Sign,PK10
Legend
Inhalation Hazard 6
Material
Card Stock
Standards
DOT 49 CFR 172
Language
English
Background Color
Orange
Legend Color
Black
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Inh Hazard 6 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.