Inh Hazard 6 Dot Placard Sign, PK100, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 100 PK
Mfr # DL135TB100
Zoro # G9460451
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
Key Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172
Tag Color
Black on Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL135TB100
Zoro #
G9460451
UPC #
88748112081
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Inh Hazard 6 Dot Placard Sign,PK100
Legend
Inhalation Hazard 6
Material
Card Stock
Standards
DOT 49 CFR 172
Tag Color
Black on Orange
Language
English
UV Resistant
Yes
Features
Chemical Resistant, Graffiti Proof
Format
Message and Graphic
Type
Placard
Description
Inh Hazard 6 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.