Inhalation Hazard 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL135UV25
Zoro # G9460497
product price: $48.15
/pk 25, $1.93/eaKey Features
Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172
Subject Matter
Hazard Communication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL135UV25
Zoro #
G9460497
UPC #
88748112087
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Unrippable Vinyl
Standards
DOT 49 CFR 172
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Inhalation Hazard
Background Color
Black on White
Legend/Background Color
White
Item
Inh Hazard 6 Dot Placard Sign,PK25
Description
Inh Hazard 6 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.