Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inhalation Hazard 6 Dot Placard Sign, Pk50

  • Mfr # DL135TB50

  • Zoro # G9460409


product price: $50.55
/pk 50, $1.01/ea

Key Features

Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL135TB50
Zoro #
G9460409
UPC #
88748112083
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Inh Hazard 6 Dot Placard Sign,PK50
Legend
Inhalation Hazard 6
Material
Card Stock
Standards
DOT 49 CFR 172
Background Color
Orange
Language
English
Legend Color
Black
Features
UV Resistant, Chemical Resistant, Graffiti Proof

Description

Inh Hazard 6 Dot Placard Sign,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.