Zoro Homepage

Keep Hands Clear Label, Pk5

  • Mfr # S49AP

  • Zoro # G9461538


product price: $14.59
/pk 5, $2.92/ea

Key Features

Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Size
4 in x 4 in
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49AP
Zoro #
G9461538
UPC #
887481082875
Country of Origin
United States

Dimensions

Size
4 in x 4 in

Details

Item
Keep Hands Clear Label,PK5
Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Indoor/Outdoor Usage
Indoor

Description

Keep Hands Clear Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.