Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keep It Clean Sign, M508PB

  • Mfr # M508PB

  • Zoro # G9461510


product price: $7.15
/ea

Key Features

Legend
This Is Your Washroom Please Keep It Clean
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M508PB
Zoro #
G9461510
UPC #
887481065427
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in

Details

Item
Keep It Clean Sign
Legend
This Is Your Washroom Please Keep It Clean
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Legend Style
Message Only
Printed Language
English
Legend Color
Green
Sign Background Color
White
Color
Green, White
Type
Restroom, Janitorial, Housekeeping
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Keep It Clean Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.