Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keep Panel Clear 36"Walk On Sign, WFS51

  • Mfr # WFS51

  • Zoro # G9461739


product price: $37.59
/ea

Key Features

Sign Material
Polyethylene
Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFS51
Zoro #
G9461739
UPC #
88748113891
Country of Origin
United States

Dimensions

Size
36 in

Details

Item
Keep Panel Clear 36" Walk On Sign
Sign Material
Polyethylene

Description

Keep Panel Clear 36 In. Walk On Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.