Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keep Right With Arrow Sign, TM530K

  • Mfr # TM530K

  • Zoro # G9461827


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Legend
Keep Right
Width
18 in
Height
24 in
Sign Material
Aluminum
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM530K
Zoro #
G9461827
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in

Details

Item
Keep Right With Arrow Sign
Legend
Keep Right
Sign Material
Aluminum
Symbol
Right Arrow
Color
White

Description

Keep Right With Arrow Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.