Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc LABEL, GRAPHIC FOR DO NOT TOUCH SURFACE, 2IN DIA, PS VINYL, Pk10 ISO225AP

LABEL, GRAPHIC FOR DO NOT TOUCH SURFACE, 2IN DIA, PS VINYL, Pk10 (Discontinued)

  • Mfr # ISO225AP
  • Zoro # G9461179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISO225AP
Zoro #
G9461179
UPC #
887481058931
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
ISO Label
Mounting Style
Adhesive-Backed
Background Color
Black, Red, White
Item
Iso Label,PK10

Description

Iso Label,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.