Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labels, Danger Lead Containing Hazard Waste, Avoid Creating Dust

  • Mfr # PRD65

  • Zoro # G9462070


product price: $42.09
/ea

Key Features

Header
Danger
Material
Pressure Sensitive Paper
Width
5"
Height
3"
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRD65
Zoro #
G9462070
UPC #
88748107885
Country of Origin
United States

Dimensions

Width
5"
Height
3"

Details

Header
Danger
Material
Pressure Sensitive Paper
Subject Matter
Hazard Communication
Language
English
Color
Black, White
Header Background Color
Red
Mounting Style
Adhesive-Backed
Legend
Lead Containing Hazardous Waste - Avoid Creating Dust - RQ Hazardous Substance Solid, N.O.S. (Paint Residue-Lead)...
Background Color
Black, Red, White
Legend/Background Color
White
Item
Labels,Danger Lead Containing Hazard Wa

Description

Labels,Danger Lead Containing Hazard Wa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.