Zoro Homepage

Labels, Shipping And Packing, Top Load O

  • Mfr # LR30AL

  • Zoro # G7583771


product price: $35.99
/ea

Key Features

Material
Pressure Sensitive Paper
Legend
Top Load Only
Labels per Roll
500
Width (In.)
5
Message Type
Shipping Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR30AL
Zoro #
G7583771
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
5
Size
3 x 5
Height (In.)
3

Details

Item
Labels,Shipping And Packing,Top Load O
Material
Pressure Sensitive Paper
Legend
Top Load Only
Labels per Roll
500
Message Type
Shipping Label

Description

Labels,Shipping And Packing,Top Load O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.