Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Large Format Caution Blasting Area Sign, 14 in Height, 20 in Width, Aluminum C663AC

Large Format Caution Blasting Area Sign, 14 in Height, 20 in Width, Aluminum (Discontinued)

  • Mfr # C663AC
  • Zoro # G9462262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C663AC
Zoro #
G9462262
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Item
Large Format Caution Blasting Area Sign
Header
CAUTION
Legend
BLASTING AREA
Sign Material
Aluminum

Description

Large Format Caution Blasting Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.