Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Sign, Large Format Caution Const Area, 20 in Height, 28 in Width, Rigid Plastic C664RD

Sign, Large Format Caution Const Area, 20 in Height, 28 in Width, Rigid Plastic (Discontinued)

  • Mfr # C664RD
  • Zoro # G9462332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C664RD
Zoro #
G9462332
UPC #
887481017051
Country of Origin
United States

Dimensions

Width
28 in
Height
20 in

Details

Item
Sign,Large Format Caution Const Area
Header
CAUTION
Legend
CONSTRUCTION AREA
Sign Material
Rigid Plastic

Description

Sign,Large Format Caution Const Area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.