Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Large Format Caution Unauthorized Personnel Sign, C671RC C671RC

Large Format Caution Unauthorized Personnel Sign, C671RC (Discontinued)

  • Mfr # C671RC
  • Zoro # G9267507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C671RC
Zoro #
G9267507
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Item
Sign,Large Format Caution Unauth Person
Header
CAUTION
Legend
UNAUTHORIZED PERSONNEL KEEP OUT
Sign Material
Rigid Plastic

Description

Sign,Large Format Caution Unauth Person

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.