Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Format Danger All Drivers Must Chock Wheels Sign, D223PC

  • Mfr # D223PC

  • Zoro # G9267802


product price: $14.25
/ea

Key Features

Header
DANGER
Legend
ALL DRIVERS MUST CHOCK WHEELS
Width
20 in
Height
14 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D223PC
Zoro #
G9267802
UPC #
887481023366
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Item
Sign,Lrg Form Dangr All Drivers Must Cho
Header
DANGER
Legend
ALL DRIVERS MUST CHOCK WHEELS
Sign Material
Pressure Sensitive Vinyl

Description

Sign,Lrg Form Dangr All Drivers Must Cho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.