Sign, Lrg Form Dangr Construction Entranc, 20 in Height, Aluminum, Rectangle, English

  • Mfr # D470AD

  • Zoro # G9267918


product price:  $47.69
/ea

Key Features

Header
Danger
Sign Shape
Rectangle
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D470AD
Zoro #
G9267918
UPC #
887481030272
Country of Origin
United States

Dimensions

Height
20 in
Thickness
0.04 in

Details

Item
Sign,Lrg Form Dangr Construction Entranc
Header
Danger
Legend
Construction Entrance
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Sign,Lrg Form Dangr Construction Entranc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.