Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Lg Frm Danger High Voltage Keep Ou, DANGER, Rigid Plastic, 20 in Width, 14 in Height

  • Mfr # D139RC

  • Zoro # G9268408


product price: $16.95
/ea

Key Features

Header
DANGER
Material
Rigid Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 183°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D139RC
Zoro #
G9268408
UPC #
887481021812
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in

Details

Item
Sign,Lg Frm Danger High Voltage Keep Ou
Header
DANGER
Legend
HIGH VOLTAGE KEEP OUT
Material
Rigid Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 183°F

Description

Sign,Lg Frm Danger High Voltage Keep Ou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.